B2661 Pool & Spa Motor 3/4 HP 3450 RPM 56Y Frame CX O
- Mfr # UB2661
- Zoro # G523931796
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Motor Bearings
Ball
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2661
- Zoro #
- G523931796
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- HP
- 0.75
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
Description
Century 3/4 HP (0.75) PSC pool and spa motor, supplier stock PEM-UB2661 (Century cross refs 177449/196232), 56Y frame, 6.5 in diameter, ODP open drip proof enclosure, single phase 208-230/115V with CCWSE shaft rotation, round mounting and single shaft; auto overload, rolled steel construction, rated 6.0-5.6/11.2 amps, dimensions 24 x 13 x 12 in, 33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.