Shop CENTURY
See all product information
Create Account
B2855 Pool & Spa Motor - 2 HP 3450 RPM 56Y CX 230V Replacement
- Mfr # UB2855
- Zoro # G123931509
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Full Load Amps
10 A
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2855
- Zoro #
- G123931509
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Full Load Amps
- 10 A
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Voltage
- 230V
- HP
- 2
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
Description
Century 2U 3450 RPM 56Y frame pool and spa motor (model B2855) with 230V rating, 2 poles and 60 Hz frequency for continuous duty. Features a 1/2-thread shaft (0.625 in diameter, 0.91 in extension), 1.1 service factor, Class B insulation, across-the-line starting, UL recognized and CSA certified; dimensions 15.98 x 10.75 x 9.13 in, weight 32.37 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.