Shop CENTURY
See all product information
Create Account
B2973 Pool & Spa Motor MODEL-PFHP-56FR
- Mfr # UB2973
- Zoro # G923932027
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Voltage
115V
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2973
- Zoro #
- G923932027
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 56J
- HP
- 0.75
- Motor Shaft Rotation
- CWSE
Description
Century MODEL-PFHP-56FR pool and spa motor, PSC single-phase design with 3/4 HP and 115V for general pump applications. Open Drip Proof enclosure, 56J frame, 6.5-inch diameter, C-face mounting, clockwise shaft end, single shaft, and 12.4/2.4 amp ratings; rolled steel construction and 40 lb shipping weight; supplier stock PEM-UB2973.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.