B2840 Pool & Spa Motor 2-1/2 HP 3450 RPM 230V 11.5A
- Mfr # UB2840
- Zoro # G023931746
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
HP
2.5
Full Load Amps
11.5 A
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2840
- Zoro #
- G023931746
- UPC #
- -
- Country of Origin
- China
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- HP
- 2.5
- Full Load Amps
- 11.5 A
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- Motor Shaft Rotation
- CCWPE
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
Description
Century B2840 pool and spa motor (PEM-UB2840) is a 2.5 HP PSC single-phase pump motor rated 230 V, 11.5 A and 3450 RPM with CCWPE rotation, 56Y frame and ODP enclosure. Built with rolled steel housing, ball bearings, 1/2 in threaded shaft (0.625 in diameter, 0.910 in extension), round horizontal mount, Class F insulation and 1.04 service factor; CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.