Pro Pool & Spa Motor 2.60 HP 3450 RPM
- Mfr # HSQ260
- Zoro # G023931234
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ260
- Zoro #
- G023931234
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Full Load Amps
- 11.4 A
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
- HP
- 2
Description
Century CENTURION PRO (PEM-HSQ260) is a 2 HP, 3450 RPM single-phase cap-start pool and spa motor with 230 V and 11.4 A, 48Y frame and 5.6-inch diameter. Open Drip Proof rolled-steel housing with round mounting, auto overload protection, CCWSE (counterclockwise shaft end) orientation and single shaft configuration for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.