Shop CENTURY
Create Account
B386 Air Compressor Motor 5 HP 3600 RPM 56 Hz Capacitor-Start 208-230V
- Mfr # UB386
- Zoro # G723931145
product price:Â
$
774.99
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
- UB386
- Zoro #
- G723931145
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 5*3600*56HZ*CP*208-230 air compressor motor (Century, Supplier Stock PEM-UB386) is a continuous-duty, 60 Hz, 2-pole unit with a keyed 0.875-inch shaft and 2.31-inch shaft extension, service factor 1.15 and Class B insulation. CSA approved and UL recognized, this motor measures 19.00 x 12.00 x 10.00 inches, weighs 47 lb, UPC 786674012425.