B384 Air Compressor Motor 230V, 5 HP, 3450 RPM, 56Y Frame, Capacitor-Start
- Mfr # UB384
- Zoro # G823931700
product price:Â
$
645.99
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
- UB384
- Zoro #
- G823931700
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 5 (model 3450, 56Y) 230V air compressor motor, 2-pole 60 Hz continuous-duty design with 3450 RPM, 1.15 service factor and Class B insulation. Keyed shaft 0.875 in diameter with 2.31 in extension, across-the-line starting, UL recognized and CSA certified; dimensions 15.98 inL x 11.16 inW x 11.04 inH, weight 50 lb, Supplier Stock No PEM-UB384.