Shop CENTURY
Create Account
B387 Air Compressor Motor 6SPL 3600 RPM 56Y CP
- Mfr # UB387
- Zoro # G223931348
product price:Â
$
861.99
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
- UB387
- Zoro #
- G223931348
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B387 (CENTURY 6SPL, 3600, 56Y) air compressor motor, 3600 RPM, 56Y frame with keyed shaft 0.875 in diameter and 2.31 in extension, 2 poles/60 Hz for continuous duty and service factor 1. Insulation class F, across-the-line starting, UL Recognized; dimensions 19 x 12 x 10 in, weight 53 lb, UPC 786674012432.