Shop CENTURY
Create Account
B813 Air Compressor Motor 3450 RPM 56 Hz 230V CP OD
- Mfr # UB813
- Zoro # G223931775
product price:Â
$
705.99
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
- UB813
- Zoro #
- G223931775
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B813 air compressor motor (CENTURY 5*3450*56HZ*CP*230V*OD) features a keyed 0.875 in shaft with 2.31 in extension, 1.0 service factor and Class B insulation for continuous-duty operation. This 2-pole, 60 Hz unit uses across-the-line starting, is UL Recognized and CSA certified, and measures 15.98 in L x 11.16 in W x 11.04 in H, weighing 45 lb.