B595 General Purpose Farm Duty Motor
- Mfr # UB595
- Zoro # G523931376
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TENV
Hz
60 Hz
Body Dia.
6.5 in
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB595
- Zoro #
- G523931376
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TENV
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Frame
- 56HCZ
- HP
- 1
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century B595 general-purpose farm duty motor by Century, supplier stock PEM-UB595, designed for continuous duty with across-the-line starting. Keyed shaft 0.625 in diameter with 2.17 in extension, 2 poles/60 Hz, Service Factor 1, Class B insulation rated for 40 DegC ambient; CSA listed and UL Recognized, manufactured in Mexico; dimensions 15.50 inL x 10.50 inW x 10.00 inH, weight 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.