Shop CENTURY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
K302M2 Extra High Torque Farm Duty Motor 10,1800 215T Capacitance 230V
- Mfr # UK302
- Zoro # G723931015
product price:Â
$
3,507.99
/ea
Key Features
Motor Bearings
Ball
Full Load Amps
39 A
Nameplate RPM
1,730 RPM
HP
10
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UK302
- Zoro #
- G723931015
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Full Load Amps
- 39 A
- Nameplate RPM
- 1,730 RPM
- HP
- 10
- Hz
- 60 Hz
- Motor Frame Material
- Aluminum
- Motor Enclosure Design
- TEFC
- Voltage
- 230V
- No. of Speeds
- 1
- Frame
- 215T
- Motor Shaft Rotation
- Reversible
Description
Century K302M2 extra-high-torque farm duty motor, 10 HP cap-start single-phase with 230V supply, 1,730 RPM and 39.0 A draw; F215T frame, TEFC enclosure, reversible rotation, manual overload, rigid-base mounting and single shaft construction in rolled steel. Supplier stock no. PEM-UK302; categorized as Extra High Torque farm duty motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.