Shop CENTURY
See all product information
Create Account
C313 General Purpose Farm Duty TEFC Motor 1 HP 1800 RPM 56 Frame Manual
- Mfr # UC313
- Zoro # G823931694
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC313
- Zoro #
- G823931694
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- HP
- 1
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Century C313 general purpose farm duty motor (CENTURY 1*1800*56*CS*TEFC*MAN, PEM-UC313) is a 4-pole, 60 Hz, continuous-duty TEFC unit with a keyed 0.625 in shaft and 1.94 in extension, 1.15 service factor and Class B insulation rated for 40 DegC ambient. Features across-the-line starting, CE/CSA/UL recognition, compact 17 x 11 x 11 in footprint, 36 lb weight; country of origin Mexico, UPC 786674015693.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.