Shop CENTURY
See all product information
Create Account
B638 Pool & Spa Motor 3/4 HP 3450 RPM 56J 208-230V
- Mfr # UB638
- Zoro # G723932104
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
3,450 RPM
Frame
56J
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB638
- Zoro #
- G723932104
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Frame
- 56J
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- HP
- 0.75
Description
Century PEM-UB638 pool and spa motor, 3/4 HP, 3450 RPM, 56J frame, listed as 208-23, designed for continuous duty with a 1.5 service factor and Class B insulation. Features a 7/16 in threaded shaft, 0.625 in shaft diameter with 2.604 in extension, 2 poles, 60 Hz, CSA marked and UL recognized; dimensions 16.00 in L x 9.50 in W x 11.00 in H, 30 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.