Shop CENTURY
See all product information
Create Account
B131 Pool & Spa Motor 3HP 3450 RPM 230V Ball Bearing 14.1A
- Mfr # UB131
- Zoro # G623931856
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
HP
3
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Voltage
230V
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB131
- Zoro #
- G623931856
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 3
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Voltage
- 230V
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWPE
- Motor Bearings
- Ball
- Full Load Amps
- 14.1 A
Description
Century B131 3 HP PSC pool and spa pump motor, 3450 RPM, 230 V single-phase with a 56J frame and 6.5 in diameter in an ODP enclosure. Counterclockwise pump end, round horizontal mounting, 7/16 in threaded shaft (0.625 in dia, 2.570 in extension), ball bearings, 14.1 A, CSA certified, continuous duty with Class B insulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.