Shop CENTURY
See all product information
Create Account
B653 Pool & Spa Motor 1F 3450 RPM 56C CX Open Drip Proof
- Mfr # UB653
- Zoro # G123931622
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56C
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB653
- Zoro #
- G123931622
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 1
- Frame
- 56C
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
Description
Century 1F pool and spa motor (PEM-UB653) by Century, 1 HP PSC motor with 56C frame and 6.5-inch diameter, open drip proof (ODP) enclosure, single phase and 208-230/115 V rating with CCWSE rotation and C-face mounting. Rolled steel construction, single shaft, amperage 6.4-5.9/11.8 A; GRAINGER/DAYTON cross-reference 5PB93.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.