Shop CENTURY
See all product information
Create Account
H755 3F 3600 RPM 56Y Open Drip Proof Pool & Spa Motor
- Mfr # UH755
- Zoro # G423931049
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Motor Enclosure Design
ODP
Hz
60
Nameplate RPM
3,450 RPM
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH755
- Zoro #
- G423931049
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Y
- Motor Enclosure Design
- ODP
- Hz
- 60
- Nameplate RPM
- 3,450 RPM
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
Description
Century 3F 3600 56Y ODP pool and spa motor (Century H755) features a 1/2 in threaded shaft, 0.625 in diameter, 0.91 in extension, 1.15 service factor and Class B insulation for continuous duty at 60 Hz with two poles. UL recognized and CSA approved, it measures 16.00 inL x 9.50 inW x 11.00 inH, weighs 35 lb (UPC 786674024343).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.