Shop CENTURY
See all product information
Create Account
0.80 HP Pool & Spa Motor, 3450 RPM
- Mfr # HST080
- Zoro # G423931056
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Frame
56J
HP
0.75
Motor Enclosure Design
ODP
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HST080
- Zoro #
- G423931056
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
Description
Century Centurion Pro pool and spa motor (PEM-HST080) is a cap-start, single-phase ODP pump motor rated at 3450 RPM and .80 HP (3/4, .750), with a 56J frame and 6.5 in diameter; supports 115/230 V at 5.4/10.8 A, CCWSE shaft rotation, auto overload protection, rolled steel construction, round mounting and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.