Shop CENTURY
See all product information
Create Account
B663 Pool & Spa Motor 3/4 HP 3450 RPM 56Y Frame 230/115V
- Mfr # UB663
- Zoro # G523931765
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Frame
56Y
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB663
- Zoro #
- G523931765
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- HP
- 0.75
Description
Century SMITH 3/4 HP PSC pool and spa motor, 3450 RPM, single-phase with 230/115 V and 6.0/12.0 A, 56Y frame and 6.5-inch diameter. Open Drip Proof enclosure, CCWSE (counter-clockwise shaft end) single shaft, rolled steel construction and special mounting for direct replacement in compatible pump applications. Supplier Stock No: PEM-UB663.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.