US Nidec Pool & Spa Motor
- Mfr # EZBN24
- Zoro # G123933145
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Full Load Amps
10 A
Voltage
115V
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZBN24
- Zoro #
- G123933145
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Full Load Amps
- 10 A
- Voltage
- 115V
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- HP
- 0.75
- Frame
- 48Y
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
Description
US Motors/Nidec US MOTORDS-FPS (PEM-EZBN24) EZBN24 pool and spa motor, single-phase split-phase 3/4 HP, 115 V 60 Hz with frame 48Y and 5.5 in diameter. Open dripproof enclosure, CCWSE rotation, automatic overload protection, ball bearings (both ends), rigid base with extended studs, 8.7 in body length, 10.0 A, service factor 1.00.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.