Shop CENTURY
See all product information
Create Account
B722L 1.5 HP 3600 RPM 56 Frame CS ODP Fan & Blower Motor
- Mfr # UB722L
- Zoro # G423932053
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Blade Material
Rolled Steel
Rotation
Reversible
Hz
60 Hz
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB722L
- Zoro #
- G423932053
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Hz
- 60 Hz
- HP
- 1.5
- Motor Enclosure Design
- ODP
- Frame
- 56
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1.5 HP cap-start fan and blower motor (PEM-UB722L) for HVACR applications, single-phase, frame 56 with 6.5 in diameter and single shaft. Open Drip Proof rolled-steel enclosure, cushion-base mount, reversible rotation, 208-230/115 V with 8.6-8.0/16.0 A ratings; shipping dimensions 17 x 13 x 13 in, weight 36 lb; cross reference GRAINGER/DAYTON 2LTA1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.