H854L 1800 RPM 56Hz ODP RB Fan & Blower Motor
- Mfr # UH854L
- Zoro # G023931050
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
2
Body Dia.
6.5 in
Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH854L
- Zoro #
- G023931050
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 2
- Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 56HZ
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Century CENTURY 2 (PEM-UH854L) 2 HP three-phase fan and blower motor, 1725 RPM, 56HZ frame, 460/200-230 V, open drip proof enclosure and reversible rotation for HVACR fan and blower applications. Rolled steel construction with ball bearings (ball/ball), keyed 0.875 in shaft with 2.310 in extension, cushion base mounting, Class B insulation, continuous duty, 1.15 service factor, CSA approved, 39.39 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.