Shop CENTURY
See all product information
Create Account
B871 General Purpose Motor SMITH 1-1/2HP 3600RPM MOQ 24
- Mfr # UB871
- Zoro # G023931739
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Enclosure Design
TEFC
Hz
60 Hz
No. of Speeds
1
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB871
- Zoro #
- G023931739
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56C
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 1.5
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Century SMITH-1 1-1/2 HP 3600 RPM general purpose motor (Supplier Stock No. PEM-UB871) features a keyed 0.625 in. shaft with 2.07 in. extension, 1.15 service factor and Class B insulation for continuous duty. Two-pole, 60 Hz motor starts across the line, is UL recognized and CSA certified, and ships from Mexico; dimensions 15.50 x 10.50 x 10.00 in., weight 33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.