B888 General Purpose Motor 1/2 HP 3600 RPM 115V MOQ 36
- Mfr # UB888
- Zoro # G723931503
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56C
Motor Enclosure Design
TEFC
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB888
- Zoro #
- G723931503
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 56C
- HP
- 0.5
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
Description
Century SMITH general purpose motor, 1/2 HP, 3600 RPM, 115 V, 2-pole, 60 Hz for continuous duty with across-the-line starting. Keyed shaft 0.625 in diameter with 2.07 in extension, Service Factor 1.15 and Insulation Class B; CSA certified and UL recognized. Compact 15.5 x 10.5 x 10 in housing, 28 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.