Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor 115V 1/4 HP 1725 RPM 48 Frame
- Mfr # OS2024L
- Zoro # G523931055
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
No. of Speeds
1
Body Dia.
5.6 in
Hz
60 Hz
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS2024L
- Zoro #
- G523931055
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 0.25
- Operating Amps
- 4.6 A
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Century OS2024L belt drive fan and blower motor (PEM-OS2024L) is a 1/4 HP, 1725 RPM single-phase split-phase motor with 115V, 4.6A operation and reversible rotation. Built on a 48Z frame with a 5.6-inch diameter rolled steel housing, open drip proof enclosure, rigid base mounting and single shaft for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.