Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor
- Mfr # ARB2034L5
- Zoro # G923931297
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
No. of Speeds
1
Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARB2034L5
- Zoro #
- G923931297
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Z
- No. of Speeds
- 1
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEAO
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 0.33
Dimensions
- Body Dia.
- 6.5 in
Description
Century ARB2034L5 belt-drive fan and blower motor from Century (Supplier Stock No. PEM-ARB2034L5) delivers 1/3 HP at 1725 RPM with split-phase single operation and 115/208-230 V capability. It features a 56Z frame, 6.5-inch diameter, TEAO (Totally Enclosed Air Over) enclosure, reversible rotation, automatic overload protection, resilient base mounting, rolled steel construction, single shaft and rated amperage 7.3/3.8-3.8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.