Shop CENTURY
See all product information
Create Account
C666V1 3/4 HP 1800 RPM 56 Frame CS ODP Fan & Blower Motor
- Mfr # UC666
- Zoro # G723931091
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Body Dia.
6.5 in
No. of Speeds
1
Frame
56
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC666
- Zoro #
- G723931091
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- No. of Speeds
- 1
- Frame
- 56
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century C666V1 3/4 HP (0.56 kW) cap-start fan and blower motor, 1725 RPM, Frame 56 with 6.5 in diameter, open drip proof (ODP) enclosure and single-phase 115/208-230V operation. Reversible rotation, ball bearings (ball/ball), resilient base mounting, NEMA 56 shaft (0.625 in diameter, 2.030 in extension), 11.0/5.3-5.5 A, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.