Shop CENTURY
See all product information
Create Account
AO Smith Motor - 9645 Fan & Blower Motor
- Mfr # U9645
- Zoro # G723931152
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Rotation
Reversible
Motor Enclosure Design
Semi Enclosed
Frame
48Y
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9645
- Zoro #
- G723931152
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Rotation
- Reversible
- Motor Enclosure Design
- Semi Enclosed
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
- Motor Bearings
- Sleeve
- Blade Material
- Rolled Steel
- HP
- 0.17
- Operating Amps
- 1 A
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century AO Smith fan and blower motor (Supplier No. PEM-U9645) is a 1/6 HP PSC single-phase motor delivering 1,625 RPM at 208-230 V with reversible rotation and auto overload protection. Frame 48Y, semi-enclosed rolled-steel construction, horizontal resilient-ring mounting, sleeve bearings, 0.500 in flat shaft with 4.50 in extension, 1.0 A, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.