H1026 Fan & Blower Motor 1140 RPM 230V
- Mfr # UH1026-U
- Zoro # G523930898
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TENV
Rotation
Reversible
Blade Material
Rolled Steel
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1026-U
- Zoro #
- G523930898
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Frame
- 56
- HP
- 0.25
- Nameplate RPM
- 1,140 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century VERIFY 1140RPM three-phase fan and blower motor (PEM-UH1026-U) delivers 1/4 HP at 1140 RPM with a 56-frame, 6.5-inch diameter rolled steel housing and cushion base mounting. Totally enclosed non-ventilated (TENV) design, reversible rotation, single shaft, rated 200-230/460 V with 1.3-1.2/.6 A and no internal overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.