Belt Drive Fan & Blower Motor 1/3 HP 1200 RPM 56 Frame SP TEA
- Mfr # ARB2036S
- Zoro # G723930988
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
No. of Speeds
1
Motor Bearings
Ball
Frame
56
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARB2036S
- Zoro #
- G723930988
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- TEAO
- Rotation
- Reversible
- HP
- 0.33
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1/3 HP (0.333) split-phase belt drive fan and blower motor (PEM-ARB2036S) rated 1,140 RPM with a 56 frame and 6.5-inch diameter shaft, TEAO totally enclosed air over enclosure, single phase 115/208-230V, reversible rotation and automatic overload protection. Rolled steel housing, cushion base mounting, single shaft, amperage 6.0/3.0-3.0.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.