Economaster Fan & Blower Motor - 3/4 HP, 1075 RPM, 4/48 Frame
- Mfr # EM3466
- Zoro # G223931188
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Body Dia.
5.6 in
Voltage
115V
Blade Material
Rolled Steel
Operating Amps
9.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3466
- Zoro #
- G223931188
- UPC #
- -
- Country of Origin
- India
- HP
- 0.75
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Operating Amps
- 9.1 A
- No. of Speeds
- 4
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century ECONOMASTER EM3466 (PEM-EM3466) fan and blower motor, 3/4-1/5 HP, 1,075 RPM, 115V single-phase, four-speed, electrically reversible OAO enclosure. 9.1 A with auto overload protection, 1/2 in x 4.5 in flat shaft, ball bearings, capacitor 10/7.5/5 MFD 370V, Class B insulation, rated for 40 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.