Belt Drive Fan Blower Motor 1HP 3450 RPM 115/230V
- Mfr # BK1102
- Zoro # G223931034
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56
Rotation
Reversible
Motor Bearings
Ball
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK1102
- Zoro #
- G223931034
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Frame
- 56
- Rotation
- Reversible
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century SMITH-1HP-3450RPM-115/230V-12 belt drive fan and blower motor (PEM-BK1102) is a 1 HP, single-phase cap-start unit with 115/208-230 V service, 12.6/6.3 A ratings and a 56 frame with 6.5-inch diameter. Built with rolled steel housing, open drip proof enclosure, resilient base mounting, single shaft and automatic overload protection, this motor offers reversible rotation for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.