Shop CENTURY
See all product information
Create Account
C621 1.5 HP 1800 RPM 56 Frame CP ODP Fan & Blower Motor
- Mfr # UC621
- Zoro # G523931192
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
No. of Speeds
1
Body Dia.
6.5 in
Frame
56
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC621
- Zoro #
- G523931192
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 56
- HP
- 1.5
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1.5 HP Cap Start fan and blower motor, 1725 RPM, Frame 56 with 6.5 in diameter shaft, Open Drip Proof enclosure and single-phase 208-230/115V service; reversible rotation and cushion base mounting for HVACR applications. Rolled steel construction, single shaft, 7.8-7.5/15.0 A rating, 19 in x 15 in x 12 in dimensions and 41 lb shipping weight, cross refs CENTURY 113165/164774.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.