Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor
- Mfr # ARB2024M
- Zoro # G423931162
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
Motor Bearings
Sleeve
Voltage
115V
No. of Speeds
1
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARB2024M
- Zoro #
- G423931162
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Z
- Motor Bearings
- Sleeve
- Voltage
- 115V
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- HP
- 0.25
- Operating Amps
- 4.3 A
- Rotation
- Reversible
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 6.5 in
Description
Century ARB2024M split-phase fan and blower motor delivers 1/4 HP at 1725 RPM with 115V single-phase operation; reversible rotation and automatic overload protect the totally enclosed non-ventilated (TENV) 56Z rolled-steel frame. Cushion-base mounting, 6.5-inch diameter, single shaft and 4.3 A make this motor suited for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.