F505 Belt Drive Fan & Blower Motor - 1/2 HP, 1800 RPM, 115V, MOQ 45
- Mfr # UF505
- Zoro # G823931953
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.5
Motor Bearings
Ball
Operating Amps
7 A
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF505
- Zoro #
- G823931953
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 0.5
- Motor Bearings
- Ball
- Operating Amps
- 7 A
- Motor Enclosure Design
- ODP
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Voltage
- 115V
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century F505 belt-drive fan and blower motor (Supplier Stock No PEM-UF505) provides 1/2 HP split-phase power at 1725 RPM and 115 V with a 7.0 A draw. Frame 56, 6.5-inch diameter, ODP enclosure, single phase, reversible rotation, automatic overload protection, rolled-steel construction, resilient base mounting and single shaft design suit HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.