Belt Drive Fan & Blower Motor, 1/4 HP, 1140 RPM, 48Y Frame, Ball Bearing, Reverse
- Mfr # ARB2026SV1
- Zoro # G723931077
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,140 RPM
No. of Speeds
1
Motor Bearings
Ball
Rotation
Reversible
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARB2026SV1
- Zoro #
- G723931077
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,140 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Rotation
- Reversible
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- TEAO
- Frame
- 48Y
- HP
- 0.25
Description
Century ARB2026SV1 belt-drive fan and blower motor from Century delivers 1/4 HP at 1140 RPM with a 48Y frame and 5.6-inch diameter, TEAO (Totally Enclosed Air Over) enclosure, split-phase single-phase design and resilient base mounting. Rated 115/208-230 V with reversible rotation, automatic overload protection, rolled steel construction, single shaft and amperage 6.2/2.8-3.1 A (Supplier Stock No: PEM-ARB2026SV1).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.