Shop CENTURY
See all product information
Create Account
H855L 3-Phase 1800 RPM 56Hz ODP Fan & Blower Motor
- Mfr # UH855L
- Zoro # G623930965
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,750 RPM
Rotation
Reversible
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH855L
- Zoro #
- G623930965
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,750 RPM
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 56HZ
- No. of Speeds
- 1
- HP
- 3
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UH855L three-phase fan and blower motor by Century, 3 HP (2.2 kW), 1750 RPM, 56 frame (56HZ), ODP enclosure with reversible rotation and 460/200-230 V supply. Rolled steel housing, ball bearings front and rear, keyed shaft 0.875 in diameter with 2.310 in extension, cushion base mount, 78.5% efficiency, Class F insulation, continuous duty, CSA certified, 44.44 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.