Shop CENTURY
See all product information
Create Account
BN35V1 1.5 HP 3450 RPM 48Y Pool & Spa Motor - Open Drip Proof
- Mfr # UBN35V1
- Zoro # G823931816
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
HP
1.5
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBN35V1
- Zoro #
- G823931816
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Frame
- 48Y
Description
Century BN35V1 cap-start pool and spa motor, 1.5 HP single-phase with 48Y frame and 5.6 in diameter, open drip-proof enclosure, 115/230 V and 8.0/16.0 A, CCWSE (counterclockwise shaft end), rolled steel construction, extended-stud mounting and single shaft, 29 lb shipping weight. Cross references: CENTURY 177236, 177777, 186926, 187100, 187853, 193391, 193554, 193771, 193811, 193812, C48AA72A01, C48M2A19, C48M2A22, S48M2A1AX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.