Shop CENTURY
See all product information
Create Account
B836 Pool & Spa Motor - Replacement Swimming Pool Pump Motor
- Mfr # UB836
- Zoro # G723931831
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Frame
56J
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB836
- Zoro #
- G723931831
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Frame
- 56J
- HP
- 2
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
Description
Century CENTURY 2F*3450*56J*CX*ODP B836 pool and spa motor, 2 HP PSC single-phase pump motor with 56J frame and 6.5-inch diameter, open drip proof (ODP) enclosure and round mounting. Dual-voltage 115/230 V, CCWSE (counter-clockwise shaft end) rotation, rolled steel construction, single shaft with amperage 10.8/21.6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.