Shop CENTURY
See all product information
Create Account
BN61 Pool & Spa Motor - Model 2*3450/1725*56Z*CXSM*2
- Mfr # UBN61
- Zoro # G823932035
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Frame
48Y
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN61
- Zoro #
- G823932035
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- HP
- 2
Description
Century 2 HP PSC pool and spa motor (PEM-UBN61) with 48Y frame, 5.6-inch diameter and single shaft, 230V single-phase power, CCWSE rotation and Open Drip Proof enclosure for pump applications. Features auto overload protection, extended-stud mounting and 8.5/2.8 A ratings; cross-references Century 186548/196012 and GE 5KCP39TN4342X. Weight 31 lb; compact 20 x 11 x 11 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.