US-Nidec Pool & Spa Motor - 3.45 HP Open Drip Proof (ODP) 3450 RPM
- Mfr # ASB844
- Zoro # G323933181
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
CWLE
HP
3.45
Motor Enclosure Design
ODP
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB844
- Zoro #
- G323933181
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
- HP
- 3.45
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
Description
US Motors/Nidec 3.45 THP Aqua-Shield pool and spa motor with PSC single-phase design, 208-230V, 60 Hz and 50 MFD/370V run capacitor for reliable pump performance. 56Y frame, 6.5 in diameter, square flange mounting, ODP enclosure, CWLE rotation, single-speed, ball bearings front and rear, 14.8-13.5 A full-load amps and 1.15 service factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.