Shop U.S. MOTORS
See all product information
Create Account
1.25 HP 3450 RPM 115/230V Pool and Spa Motor US-Nidec
- Mfr # ASQ125
- Zoro # G123933183
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
Motor Shaft Rotation
CWLE
HP
1.25
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASQ125
- Zoro #
- G123933183
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
- HP
- 1.25
- Frame
- 48Y
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec 1.25 HP (1-1/4 HP) single-phase pool and spa motor, 3450 RPM, 115/230V (7.0/14.0 A) with 198.45 MFD capacitor start, 48Y frame, 5.5 in diameter and 3 in stack, ODP enclosure, CWLE rotation and square flange mounting. Features ball bearings, rolled steel housing, auto overload protection and a 13.05 in body length for direct pump replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.