C027 Agricultural Fan Motor - 1/3 HP, 1200 RPM, 56 Frame (MOQ 30)
- Mfr # UC027
- Zoro # G623931870
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,140 RPM
Motor Enclosure Design
TENV
No. of Speeds
1
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC027
- Zoro #
- G623931870
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- TENV
- No. of Speeds
- 1
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 0.33
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC027 (C027) agricultural fan motor, 1/3 HP, 1,200 RPM, frame 56, keyed shaft 0.625 in with 1.94 in extension, 1.15 service factor and Class B insulation for continuous duty at 60 Hz. UL-recognized and CSA-certified with across-the-line starting, 40 DegC ambient rating; dimensions 16 in L x 8 in W x 10 in H, 29 lb, UPC 786674014986.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.