B621 Agricultural Fan Motor 1/2 HP 3600 RPM 56 Frame CS TEF
- Mfr # UB621
- Zoro # G323931774
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Frame
56
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB621
- Zoro #
- G323931774
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.5
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
Description
Century 1/2 HP, 3600 RPM, 56-frame B621 agricultural fan motor (Supplier Stock PEM-UB621) features a keyed shaft 0.625 in diameter with a 1.94 in extension, 1.15 service factor and Class B insulation rated for continuous duty at 40 DegC. Two-pole, 60 Hz design starts across the line, is CSA certified and UL recognized; dimensions 15.50 L x 10.50 W x 10.00 H, weight 25 lb, UPC 786674012623.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.