F105 High Torque Motor
- Mfr # MF105
- Zoro # G423932817
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Frame
56H
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF105
- Zoro #
- G423932817
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56H
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 1.5
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MF105 high-torque cap-start motor (cross ref MARATHON 56B17F5307) delivers 1.5 HP at 1725 RPM in a 56H frame with 6.5 in diameter; TEFC construction, single phase, voltages 115/208-230, reversible rotation and manual overload. Rigid base rolled-steel mounting, single shaft, amperage 15.2/8.2-7.6, supplier stock no PEM-MF105.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.