Shop CENTURY
See all product information
Create Account
C026 Agricultural Fan Motor 1/4 HP 1200 RPM 56F (MOQ 45)
- Mfr # UC026
- Zoro # G123931769
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
TENV
Body Dia.
6.5 in
Hz
60
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC026
- Zoro #
- G123931769
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Motor Enclosure Design
- TENV
- Hz
- 60
- Nameplate RPM
- 1,140 RPM
- HP
- 0.25
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1/4 HP cap-start farm duty motor (Supplier Stock No: PEM-UC026, Cross Ref CENTURY 177616) rated 1140 RPM with 56 frame and 6.5 in diameter, single-phase TENV enclosure and reversible rotation. Voltage 115/208-230 V, amperage 5.0/2.4-2.5 A, rigid base mounting, single shaft, rolled steel construction, suited for agricultural fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.