Shop CENTURY
Create Account
C235ES General Purpose Motor - 1/3 HP, 56C Frame, 60 Hz, DP
- Mfr # UC235ES
- Zoro # G823931724
product price:Â
$
500.99
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
- UC235ES
- Zoro #
- G823931724
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C235ES general purpose motor by Century, 1/3 HP, 1800 RPM, 56C frame with keyed 0.625 in shaft and 2.06 in extension, 4 poles, 60 Hz, continuous duty and across-the-line starting. Efficiency 72.4%, service factor 1.35, insulation class B, CE certified and UL recognized, 8 in W x 16 in L x 10 in H, 25 lb.