Shop CENTURY
Create Account
V102 General Purpose Motor - 1800 RPM, 145T Frame, 2 HP, CP ODP
- Mfr # UV102
- Zoro # G123930977
product price:Â
$
996.99
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
- UV102
- Zoro #
- G123930977
- UPC #
- -
- Country of Origin
- Mexico
Description
Century V102 general purpose motor, 145T frame, 1800 RPM, open drip proof (ODP) design with a keyed 0.875 in shaft and 2.31 in extension. 4-pole, 60 Hz continuous-duty motor with 1.15 service factor, Class B insulation rated for 40 DegC ambient, across-the-line starting, UL Recognized and CSA certified; dimensions 17 in L x 11 in W x 11 in H, 42 lb.