Shop CENTURY
Create Account
C585 General Purpose Motor 1/2 HP 1800 RPM 56Z Close-Coupled (CP) Overdrive (OD)
- Mfr # UC585
- Zoro # G223931355
product price:Â
$
931.99
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
- UC585
- Zoro #
- G223931355
- UPC #
- -
- Country of Origin
- Mexico
Description
Century general purpose motor (Century PEM-UC585) 1/2, 1800, 56Z with a flat shaft 0.625 in diameter and 1.56 in extension. Service factor 1.25, insulation class B, rated for 50 DegC ambient, 4 poles, 60 Hz, continuous duty with across-the-line starting; CSA certified, UL recognized; dimensions 16 x 8 x 10 in, 32 lb.