Shop CENTURY
Create Account
C248 Hot Water Circulating Pump Motor 1-1/2 HP 230/115V MOQ 27
- Mfr # UC248
- Zoro # G023931425
product price:Â
$
1,134.99
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
- UC248
- Zoro #
- G023931425
- UPC #
- -
- Country of Origin
- Unknown
Description
Century PEM-UC248 (C248) hot water circulating pump motor by Century is a 1.5 HP cap-start, single-phase motor rated 230/115 V and 1725 RPM with a 56Y frame and open drip-proof enclosure. Reversible rotation with auto overload, 7.5/15.0 A, resilient ring mounting, single shaft and rolled steel construction; cross-references Emerson T63RL765; dimensions 18 x 12 x 12 in, 41 lb.