Shop CENTURY
See all product information
Create Account
Circulator Pump Motor 1/6 HP 1800 RPM 48YZ Shaft SP
- Mfr # HW2014L
- Zoro # G023931340
product price:Â
$
97.45
/ea
Key Features
Frame
48Z
Nameplate RPM
1,725 RPM
Full Load Amps
3 A
HP
0.17
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW2014L
- Zoro #
- G023931340
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
- Full Load Amps
- 3 A
- HP
- 0.17
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Voltage
- 115V
Description
Century HW2014L circulator pump motor by Century (model 48YZ) is a 1/6 HP, 1800 RPM, 60 Hz, 4-pole unit with a flat 0.500 in shaft and 8.38 in shaft extension, designed for continuous duty and across-the-line starting. It features a 1.35 service factor, Class B insulation, CSA and UL recognition, measures 11.00 x 8.00 x 9.00 in, weighs 12 lb (UPC 786674025302).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.